BI5-M18-VN4X
Turck Inductive Proximity, M BARREL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI5-M18-VN4X

Turck Inductive Proximity, M BARREL Series

BI5-M18-VN4X

Turck Inductive Proximity, M BARREL Series
Sensor, Inductive, Proximity
Item Number
BI5-M18-VN4X
MFG Item Number
15711
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, M BARREL Series
Item #
BI5-M18-VN4X
Sensor, Inductive, Proximity

M BARREL Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 15711
Manufacturer Turck
Product Series M BARREL
Family Series Turck Inductive Proximity, M BARREL Series
Description Sensor, Inductive, Proximity
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type Wire Leads
Output Type NO/NC NPN
Number of Wires 4
Composition Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.24 lbs
Gross Weight 0.24 lbs