BI5-M18-Y1X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI5-M18-Y1X-H1141

Turck Inductive Proximity

BI5-M18-Y1X-H1141

Turck Inductive Proximity
Sensor, Proximity, M18 Inductive;
Item Number
BI5-M18-Y1X-H1141
MFG Item Number
40152
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI5-M18-Y1X-H1141
Sensor, Proximity, M18 Inductive;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 40152
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, M18 Inductive; 5mm Range; 2 Wire; NAMUR; M12; M4015200
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type M12 Connector
Output Type NAMUR
Number of Wires 2
Composition Metallic
Nominal Voltage 6 VDC
Sensing Type End
Status Indicator Yes
Approvals ATEX
Net Weight 0.105 lbs
Gross Weight 0.145 lbs