BI5-M18E-AP6X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI5-M18E-AP6X-H1141

Turck Inductive Proximity

BI5-M18E-AP6X-H1141

Turck Inductive Proximity
Sensor; Proximity; M18 Inductive;
Item Number
BI5-M18E-AP6X-H1141
MFG Item Number
4614504
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI5-M18E-AP6X-H1141
Sensor; Proximity; M18 Inductive;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4614504
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Proximity; M18 Inductive; 5mm Range; 10-30VDC; PNP; NO; M12; T4614504
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.2 A
Net Weight 0.12 lbs
Gross Weight 0.125 lbs