BI5-M18E-VP4X-H1141/S1679

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI5-M18E-VP4X-H1141/S1679

Turck Inductive Proximity

BI5-M18E-VP4X-H1141/S1679

Turck Inductive Proximity
Sensor, Inductive, Proximity, 5mm
Item Number
BI5-M18E-VP4X-H1141/S1679
MFG Item Number
15618901
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI5-M18E-VP4X-H1141/S1679
Sensor, Inductive, Proximity, 5mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 15618901
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, 5mm Sensing Distance; NO/NC; PNP; Flush Mount
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type M12 Connector
Output Type NO/NC PNP
Composition Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 0.12 lbs