BI5-Q08-AP6X2-V1131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI5-Q08-AP6X2-V1131

Turck Inductive Proximity

BI5-Q08-AP6X2-V1131

Turck Inductive Proximity
Sensor; Inductive Sensing Mode;
Item Number
BI5-Q08-AP6X2-V1131
MFG Item Number
16005
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI5-Q08-AP6X2-V1131
Sensor; Inductive Sensing Mode;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 16005
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Inductive Sensing Mode; 3-Wire DC PNP; 5; 10 to 30 VDC; 200 mA (Max.)
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type 3 Pin M8 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Net Weight 0.03 lbs
Gross Weight 0.035 lbs