BI5-Q08-VP6X2-0.2-RS4.4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI5-Q08-VP6X2-0.2-RS4.4

Turck Inductive Proximity

BI5-Q08-VP6X2-0.2-RS4.4

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
BI5-Q08-VP6X2-0.2-RS4.4
MFG Item Number
1600192
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI5-Q08-VP6X2-0.2-RS4.4
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1600192
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type Cable with M12 Connector
Cable Length 0.2 m
Output Type NO/NC PNP
Number of Wires 4
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Top
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.2 A
Net Weight 0.06 lbs
Gross Weight 0.06 lbs