BI50-Q80-Y1X-1.8-RS4.21T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI50-Q80-Y1X-1.8-RS4.21T

Turck Inductive Proximity

BI50-Q80-Y1X-1.8-RS4.21T

Turck Inductive Proximity
Sensor, Inductive, Proximity, 50mm
Item Number
BI50-Q80-Y1X-1.8-RS4.21T
MFG Item Number
1008795
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI50-Q80-Y1X-1.8-RS4.21T
Sensor, Inductive, Proximity, 50mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1008795
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, 50mm Sensing Distance; 2wire; NAMUR; Flush Mount
Shielding Shielded
Power Type DC
Range 50 mm
Connection Type Cable with M12 Connector
Cable Length 1.8 m
Output Type NAMUR
Composition Non-Metallic
Nominal Voltage 6 VDC
Sensing Type Top
Status Indicator Yes
Approvals ATEX
Net Weight 0 lbs
Gross Weight 1.2 lbs