BI50R-Q80-2LU-H1141/S950

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI50R-Q80-2LU-H1141/S950

Turck Inductive Proximity

BI50R-Q80-2LU-H1141/S950

Turck Inductive Proximity
Sensor, Proximity; 50mm Sensing
Item Number
BI50R-Q80-2LU-H1141/S950
MFG Item Number
1534609
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI50R-Q80-2LU-H1141/S950
Sensor, Proximity; 50mm Sensing

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1534609
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity; 50mm Sensing Distance; Analog Output; Flush Mount
Shielding Shielded
Power Type DC
Range 50 mm
Connection Type M12 Connector
Output Type Analog
Number of Wires 4
Composition Non-Metallic
Voltage 15-30 VDC
Nominal Voltage 24 VDC
Sensing Type Ring
Status Indicator No
Short Circuit Protection Yes
Net Weight 0 lbs
Gross Weight 0.7 lbs