BI5U-G18-RDZ30X2-B3331

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI5U-G18-RDZ30X2-B3331

Turck Inductive Proximity

BI5U-G18-RDZ30X2-B3331

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
BI5U-G18-RDZ30X2-B3331
MFG Item Number
4281218
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI5U-G18-RDZ30X2-B3331
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4281218
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type 1/2-20 UNF
Output Type NC MOSFET
Number of Wires 2
Composition Metallic
Voltage 20-250 VDC
Nominal Voltage 110 VDC, 24 VDC, 250 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.4 A
Net Weight 0 lbs
Gross Weight 0.2 lbs