BI5U-Q12-AP6X2-0.5-PSG3M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI5U-Q12-AP6X2-0.5-PSG3M

Turck Inductive Proximity

BI5U-Q12-AP6X2-0.5-PSG3M

Turck Inductive Proximity
Sensor, Inductive, Proximity, UPROX
Item Number
BI5U-Q12-AP6X2-0.5-PSG3M
MFG Item Number
16355220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI5U-Q12-AP6X2-0.5-PSG3M
Sensor, Inductive, Proximity, UPROX

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 16355220
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, UPROX Family; FACTOR 1 for all metals
Shielding Shielded
Power Type DC
Range 5 mm
Connection Type Cable with M8 Connector
Cable Length 0.5 m
Output Type NO PNP
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Side
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.1 lbs