BI8-EM18-VN45XLD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI8-EM18-VN45XLD

Turck Inductive Proximity

BI8-EM18-VN45XLD

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
BI8-EM18-VN45XLD
MFG Item Number
1584035
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI8-EM18-VN45XLD
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1584035
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 8 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO/NC NPN
Number of Wires 4
Composition Metallic
Voltage 8.4-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.3 lbs