BI8-EM18E-AP6X-H1141S1589

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BI8-EM18E-AP6X-H1141S1589

Turck Inductive Proximity

BI8-EM18E-AP6X-H1141S1589

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
BI8-EM18E-AP6X-H1141S1589
MFG Item Number
4615096
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI8-EM18E-AP6X-H1141S1589
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 4615096
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 8 mm
Connection Type M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0 lbs