BI8U-EM18WD-AP6X-H1141

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BI8U-EM18WD-AP6X-H1141 Turck Inductive Proximity, Sensor; Proximity; Inductive; 8mm
MFG Item Number
1634816

BI8U-EM18WD-AP6X-H1141 Turck Inductive Proximity, Sensor; Proximity; Inductive; 8mm

MFG Item Number
1634816
Item Number
BI8U-EM18WD-AP6X-H1141
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BI8U-EM18WD-AP6X-H1141
Sensor; Proximity; Inductive; 8mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1634816
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Proximity; Inductive; 8mm Range; 3 Wire; 10-30VDC; M12 Conn; M1634816
Diameter 18 mm
Shielding Shielded
Power Type DC
Range 8 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Net Weight 0.05 lbs
Gross Weight 0.12 lbs