Series Information
| Manufacturer Part Number | 1644735 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Sensor, Proximity; UPROX; 8mm Sensing DistanceNO; PNP; Flush Mount |
| Diameter | 18 mm |
| Shielding | Shielded |
| Power Type | DC |
| Range | 8 mm |
| Connection Type | M12 Connector |
| Output Type | NO PNP |
| Number of Wires | 3 |
| Composition | Metallic |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.125 lbs |