BIBD2/03
Burndy Terminals, UNITAP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BIBD2/03

Burndy Terminals, UNITAP Series

BIBD2/03

Burndy Terminals, UNITAP Series
2/0-14 TWO SIDED UNITAP
MFG Item Number
BIBD2/03
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, UNITAP Series
Item #
BIBD2/03
2/0-14 TWO SIDED UNITAP

UNITAP Series Information

Tap connections and in‑line splice/reductions are made quickly and easily with UNITAP line of connectors. UL486B Listed and CSA Certified. Dual‑rated AL9CU for any stranded copper or stranded aluminum application. 600 Volt, 90C.
  • Clear Plastisol covered AL6061‑T6 aluminum body
  • Oxide inhibitor pre‑installed
  • Range‑taking

Specifications

Specifications
Manufacturer Part Number BIBD2/03
Manufacturer Burndy
Product Series UNITAP
Family Series Burndy Terminals, UNITAP Series
Description 2/0-14 TWO SIDED UNITAP
Connection Type Push-In
Max Voltage 600 V
Wire Size Range 14-2/0 AWG
Sealant Type Plastisol
Color Clear
Material Aluminum
Direct Burial No
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.14 lbs
Alternatives
PBTD-3-1/0
PBTD-3-1/0
Ilsco Terminal Blocks, NIMBUS Series
PBTD-3-3/0
PBTD-3-3/0
Ilsco Terminal Blocks, NIMBUS Series