BIBD6002
Burndy Terminals, UNITAP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BIBD6002

Burndy Terminals, UNITAP Series

BIBD6002

Burndy Terminals, UNITAP Series
600-4 TWO SIDED UNITAP
MFG Item Number
BIBD6002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, UNITAP Series
Item #
BIBD6002
600-4 TWO SIDED UNITAP

UNITAP Series Information

Tap connections and in‑line splice/reductions are made quickly and easily with UNITAP line of connectors. UL486B Listed and CSA Certified. Dual‑rated AL9CU for any stranded copper or stranded aluminum application. 600 Volt, 90C.
  • Clear Plastisol covered AL6061‑T6 aluminum body
  • Oxide inhibitor pre‑installed
  • Range‑taking

Specifications

Specifications
Manufacturer Part Number BIBD6002
Manufacturer Burndy
Product Series UNITAP
Family Series Burndy Terminals, UNITAP Series
Description 600-4 TWO SIDED UNITAP
Connection Type Push-In
Max Voltage 600 V
Wire Size Range 4 AWG-600 kcmil
Sealant Type Plastisol
Color Clear
Material Aluminum
Direct Burial No
Approvals CSA, UL
Net Weight 0.49 lbs
Gross Weight 0.0306 lbs
Alternatives
PBTD-2-500
PBTD-2-500
Ilsco Terminal Blocks, NIMBUS Series