BIBS5006DB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BIBS5006DB

Burndy Terminals, BIBS Series

BIBS5006DB

Burndy Terminals, BIBS Series
500-10 DB UNITAP 6 PORT
MFG Item Number
BIBS5006DB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BIBS Series
Item #
BIBS5006DB
500-10 DB UNITAP 6 PORT

BIBS Series Information

These rubber insulated, dual rated connectors are for use in networks up to 600V. Suitable in light fixture pole bases in commercial, industrial, or residential markets. Destribution within strip malls, for use in any multi‑tenant facility. No taping or heat‑shrink required.
  • Dual rated for alumium or copper conductors
  • Each unit is individually marked for ease of identification
  • Covering is the highest quality EPDM rubber
  • Supplied with oxide inhibitor pre installed
  • Suitable for direct burail
  • Meets ANSI C119.1 and C119.4 requirements
  • Rated 600V and 90C; UL Listed and CSA Certified
  • For use in wet or dump locations
  • Silicone provided for conductor insertion

Specifications

Specifications
Manufacturer Part Number BIBS5006DB
Manufacturer Burndy
Product Series BIBS
Family Series Burndy Terminals, BIBS Series
Description 500-10 DB UNITAP 6 PORT
Connection Type Push-In
Max Voltage 600 V
Wire Size Range 10 AWG-500 kcmil
Sealant Type De-ox
Material EPDM Rubber
Direct Burial Yes
Special Properties Water Resistant
Approvals CSA, UL
Net Weight 2.24 lbs
Gross Weight 0.14 lbs