BICV-0F05
Dwyer Instruments Valves - Hydraulic & Pneumatic, BICV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BICV-0F05 Dwyer Instruments Valves - Hydraulic & Pneumatic, BICV Series, Inline Check Valve Brass 1 1/4In

MFG Item Number
BICV-0F05

BICV-0F05 Dwyer Instruments Valves - Hydraulic & Pneumatic, BICV Series, Inline Check Valve Brass 1 1/4In

MFG Item Number
BICV-0F05
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Valves - Hydraulic & Pneumatic, BICV Series
Item #
BICV-0F05
Inline Check Valve Brass 1 1/4In

BICV Series Information

The Series BICV Brass Inline Check Valve is ideal for use with a broad array of service mediums including compatible oils, gases, fuels and hydrocarbons. They incorporate a soft seat for a bubble‑tight shutoff and are spring‑loaded for rapid reseating at high and low temperatures. The Series BICV was designed with a smooth flow profile to minimize head loss and accumulation of debris. The low 0.5 psi (0.04 bar) cracking pressure and patented guided‑disc technology ensure reliability at low and high service pressure.
  • Spring Loaded
  • Female NPT Connection
  • Brass Composition


Specifications

Specifications
Manufacturer Part Number BICV-0F05
Manufacturer Dwyer Instruments
Product Series BICV
Family Series Dwyer Instruments Valves - Hydraulic & Pneumatic, BICV Series
Description Inline Check Valve Brass 1 1/4In Fluoroelastsomer NPT
Material Brass
Valve Type Female End
Connection 1.25 "
Connection Type NPT
Net Weight 0 lbs
Gross Weight 0 lbs