BIM-EG08-AP6X-0.2-PSG3M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BIM-EG08-AP6X-0.2-PSG3M Turck Sensors, Sensor, Inductive, Magnetic

MFG Item Number
4621391

BIM-EG08-AP6X-0.2-PSG3M Turck Sensors, Sensor, Inductive, Magnetic

MFG Item Number
4621391
Item Number
BIM-EG08-AP6X-0.2-PSG3M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BIM-EG08-AP6X-0.2-PSG3M
Sensor, Inductive, Magnetic

Series Information

Specifications

Specifications
Manufacturer Part Number 4621391
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Inductive, Magnetic
Type of Circuit PNP
Output Voltage 30 VDC
Material Metal
Operating Temperature -13-158 °F
Approvals CCC, CE, CSA, EX, FM, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs