Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BIM-EG08-Y1X Turck Sensors, Sensor, Inductive, Magnetic;

MFG Item Number
1074000

BIM-EG08-Y1X Turck Sensors, Sensor, Inductive, Magnetic;

MFG Item Number
1074000
Item Number
BIM-EG08-Y1X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BIM-EG08-Y1X
Sensor, Inductive, Magnetic;

Series Information

Specifications

Specifications
Manufacturer Part Number 1074000
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Inductive, Magnetic; Cylinder Sensor; 2wire; NAMUR; Flush Mount
Type of Circuit NAMUR
Output Voltage 8.2 VDC
Material Stainless Steel
Mounting Bracket
Operating Temperature -13-158 °F
Approvals EX, IECEx
Net Weight 0 lbs
Gross Weight 0.1 lbs