Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BIM-EM12E-AP4X7M Turck Sensors, Sensor, Inductive, Magnetic;

MFG Item Number
1579919

BIM-EM12E-AP4X7M Turck Sensors, Sensor, Inductive, Magnetic;

MFG Item Number
1579919
Item Number
BIM-EM12E-AP4X7M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BIM-EM12E-AP4X7M
Sensor, Inductive, Magnetic;

Series Information

Specifications

Specifications
Manufacturer Part Number 1579919
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Inductive, Magnetic; Cylinder SensorNO; PNP; Flush Mount
Type of Circuit PNP
Output Voltage 65 VDC
Material Stainless Steel
Mounting Bracket
Operating Temperature -13-158 °F
Approvals CCC, CE, CSA, EX, FM, UL
Net Weight 0 lbs
Gross Weight 0.7 lbs