BIM-EM12E-Y1X-H1141/S100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BIM-EM12E-Y1X-H1141/S100 Turck Sensors, Sensor, Inductive, Magnetic

MFG Item Number
1539932

BIM-EM12E-Y1X-H1141/S100 Turck Sensors, Sensor, Inductive, Magnetic

MFG Item Number
1539932
Item Number
BIM-EM12E-Y1X-H1141/S100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BIM-EM12E-Y1X-H1141/S100
Sensor, Inductive, Magnetic

Series Information

Specifications

Specifications
Manufacturer Part Number 1539932
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Inductive, Magnetic
Type of Circuit NAMUR
Output Voltage 8.2 VDC
Material Metal
Mounting Bracket
Operating Temperature -13-158 °F
Approvals EX, IECEx
Net Weight 0 lbs
Gross Weight 0 lbs