BIM-IKE-Y1X-H1141W/KLI3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BIM-IKE-Y1X-H1141W/KLI3

Turck Inductive Proximity

BIM-IKE-Y1X-H1141W/KLI3

Turck Inductive Proximity
Sensor, Inductive, Magnetic
Item Number
BIM-IKE-Y1X-H1141W/KLI3
MFG Item Number
1056690
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BIM-IKE-Y1X-H1141W/KLI3
Sensor, Inductive, Magnetic

Series Information

Specifications

Specifications
Manufacturer Part Number 1056690
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Magnetic
Nominal Voltage 8.2 VDC
Power Type DC
Connection Type 4 Pin M12 Connector
Output Type NAMUR
Number of Wires 2
Composition Metallic
Voltage 8.2 VDC
Weld Field Immune No
Status Indicator Yes
Net Weight 0.08 lbs
Gross Weight 0.18 lbs