BIM-IKM-AZ3X2B3131WKLI-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BIM-IKM-AZ3X2B3131WKLI-3 Turck Inductive Proximity, Sensor; Position; Inductive;
MFG Item Number
1347190

BIM-IKM-AZ3X2B3131WKLI-3 Turck Inductive Proximity, Sensor; Position; Inductive;

MFG Item Number
1347190
Item Number
BIM-IKM-AZ3X2B3131WKLI-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BIM-IKM-AZ3X2B3131WKLI-3
Sensor; Position; Inductive;

Series Information

Specifications

Specifications
Manufacturer Part Number 1347190
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Position; Inductive; Cylinder; 20-350 Gauss; 2 Wire; 20-250VAC; M1347190
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Power Type AC
Connection Type 3 Pin 1/2-20 UN Connector
Output Type N/O
Number of Wires 2
Composition Metallic
Voltage 20-250 VAC
Weld Field Immune No
Status Indicator Yes
Max Load Current 0.5 A
Net Weight 0.0624 lbs
Gross Weight 0.25 lbs