BIM-IKT-AP6X-H1141W/KLI-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BIM-IKT-AP6X-H1141W/KLI-3

Turck Inductive Proximity

BIM-IKT-AP6X-H1141W/KLI-3

Turck Inductive Proximity
NO Block Magnetic Sensor,
Item Number
BIM-IKT-AP6X-H1141W/KLI-3
MFG Item Number
4621090
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BIM-IKT-AP6X-H1141W/KLI-3
NO Block Magnetic Sensor,

Series Information

Specifications

Specifications
Manufacturer Part Number 4621090
Manufacturer Turck
Family Series Turck Inductive Proximity
Description NO Block Magnetic Sensor, Proximity; M12; ; 10 - 30 V dc; IP67
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Connection Type 4 Pin M12 Connector
Output Type N/O
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Weld Field Immune No
Status Indicator Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.1 lbs