Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BIM-IKT-AP6XW/KLI-3 Turck Inductive Proximity, Sensor; Magnetic; Inductive; 3
BIM-IKT-AP6XW/KLI-3 Turck Inductive Proximity, Sensor; Magnetic; Inductive; 3
Item Number
BIM-IKT-AP6XW/KLI-3
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Item #
BIM-IKT-AP6XW/KLI-3
Sensor; Magnetic; Inductive; 3
Specifications
Specifications
| Manufacturer Part Number |
4620090 |
| Manufacturer |
Turck |
| Family Series |
Turck Inductive Proximity |
| Description |
Sensor; Magnetic; Inductive; 3 Wire; 10-30VDC; LED; 2m; PVC; w/Clamp; S4620090 |
| Nominal Voltage |
12 VDC, 24 VDC |
| Power Type |
DC |
| Connection Type |
2 Meter Cable |
| Output Type |
N/O |
| Number of Wires |
3 |
| Composition |
Metallic |
| Voltage |
10-30 VDC |
| Weld Field Immune |
No |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Max Load Current |
0.2 A |
| Net Weight |
0 lbs |
| Gross Weight |
0.3 lbs |
BIM-IKT-AP6XW/KLI-3
Turck Inductive Proximity