BIM-INT-Y1X-0.2-RS4.21T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BIM-INT-Y1X-0.2-RS4.21T Turck Inductive Proximity, Sensor, Inductive, Magnetic
MFG Item Number
1056892

BIM-INT-Y1X-0.2-RS4.21T Turck Inductive Proximity, Sensor, Inductive, Magnetic

MFG Item Number
1056892
Item Number
BIM-INT-Y1X-0.2-RS4.21T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BIM-INT-Y1X-0.2-RS4.21T
Sensor, Inductive, Magnetic

Series Information

Specifications

Specifications
Manufacturer Part Number 1056892
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Magnetic
Nominal Voltage 8.2 VDC
Power Type DC
Connection Type Cable with M12 Connector
Output Type NAMUR
Number of Wires 2
Composition Non-Metallic
Voltage 8.2 VDC
Weld Field Immune No
Status Indicator Yes
Approvals ATEX
Net Weight 0 lbs
Gross Weight 0.1 lbs