BIM-KST-AN6X-V1131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BIM-KST-AN6X-V1131

Turck Inductive Proximity

BIM-KST-AN6X-V1131

Turck Inductive Proximity
Sensor, Inductive, Magnetic
Item Number
BIM-KST-AN6X-V1131
MFG Item Number
46743
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BIM-KST-AN6X-V1131
Sensor, Inductive, Magnetic

Series Information

Specifications

Specifications
Manufacturer Part Number 46743
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Magnetic
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Connection Type M8 Connector
Output Type N/O
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.0085 lbs
Gross Weight 0.085 lbs