BIM-M12E-AN4X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BIM-M12E-AN4X-H1141 Turck Sensors, Sensor; Magnetic; M12; Inductive;

MFG Item Number
1579914

BIM-M12E-AN4X-H1141 Turck Sensors, Sensor; Magnetic; M12; Inductive;

MFG Item Number
1579914
Item Number
BIM-M12E-AN4X-H1141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BIM-M12E-AN4X-H1141
Sensor; Magnetic; M12; Inductive;

Series Information

Specifications

Specifications
Manufacturer Part Number 1579914
Manufacturer Turck
Family Series Turck Sensors
Description Sensor; Magnetic; M12; Inductive; 20-350 Gauss; 3 Wire; NO; 10-65VDC; M1579914
Type of Circuit NPN
Output Voltage 65 VDC
Material Metal
Mounting Bracket
Operating Temperature -13-158 °F
Approvals CCC, CE, CSA, EX, FM, UL
Net Weight 0 lbs
Gross Weight 0.1 lbs