BIM-M12E-AP6X-H1141/S1751

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BIM-M12E-AP6X-H1141/S1751 Turck Sensors, Sensor, Inductive, Magnetic;

MFG Item Number
4681289

BIM-M12E-AP6X-H1141/S1751 Turck Sensors, Sensor, Inductive, Magnetic;

MFG Item Number
4681289
Item Number
BIM-M12E-AP6X-H1141/S1751
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BIM-M12E-AP6X-H1141/S1751
Sensor, Inductive, Magnetic;

Series Information

Specifications

Specifications
Manufacturer Part Number 4681289
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Inductive, Magnetic; Cylinder SensorNO; PNP; Flush Mount
Type of Circuit PNP
Output Voltage 30 VDC
Material Metal
Operating Temperature -13-158 °F
Approvals CCC, CE, CSA, EX, FM, UL
Net Weight 0 lbs
Gross Weight 0.1 lbs