BIM-M12E-Y1X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BIM-M12E-Y1X-H1141 Turck Sensors, Sensor; Proximity; M12 Magnetic;

MFG Item Number
1074003

BIM-M12E-Y1X-H1141 Turck Sensors, Sensor; Proximity; M12 Magnetic;

MFG Item Number
1074003
Item Number
BIM-M12E-Y1X-H1141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BIM-M12E-Y1X-H1141
Sensor; Proximity; M12 Magnetic;

Series Information

Specifications

Specifications
Manufacturer Part Number 1074003
Manufacturer Turck
Family Series Turck Sensors
Description Sensor; Proximity; M12 Magnetic; 90mm Range; 2 Wire; NAMUR; M12; M1074003
Type of Circuit NAMUR
Output Voltage 8.2 VDC
Material Metal
Mounting Bracket
Operating Temperature -13-158 °F
Approvals EX, IECEx
Net Weight 0.055 lbs
Gross Weight 0.095 lbs