Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BIM-M12E-Y1X7M Turck Sensors, Sensor; Magnetic; Magnetic; 90mm

MFG Item Number
1074007

BIM-M12E-Y1X7M Turck Sensors, Sensor; Magnetic; Magnetic; 90mm

MFG Item Number
1074007
Item Number
BIM-M12E-Y1X7M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
BIM-M12E-Y1X7M
Sensor; Magnetic; Magnetic; 90mm

Series Information

Specifications

Specifications
Manufacturer Part Number 1074007
Manufacturer Turck
Family Series Turck Sensors
Description Sensor; Magnetic; Magnetic; 90mm Range; 2 Wire; NAMUR; 7m; TPE; Blue; M1074007
Type of Circuit NAMUR
Output Voltage 8.2 VDC
Material Metal
Mounting Bracket
Operating Temperature -13-158 °F
Approvals EX, IECEx
Net Weight 0 lbs
Gross Weight 0.7 lbs