Series Information
| Manufacturer Part Number | 4685600 |
|---|---|
| Manufacturer | Turck |
| Family Series | Turck Inductive Proximity |
| Description | Sensor; Inductive; Magnetic; 10-30VDC; 3 Wire; NO; 2m; PVC; Bracket not included |
| Nominal Voltage | 12 VDC, 24 VDC |
| Power Type | DC |
| Connection Type | 2 Meter Cable |
| Output Type | N/O |
| Number of Wires | 3 |
| Composition | Non-Metallic |
| Voltage | 10-30 VDC |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Net Weight | 0 lbs |
| Gross Weight | 0.1 lbs |