Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BIM-UNR-AP6X-0.3-PSG3MW/M
Turck Inductive Proximity
BIM-UNR-AP6X-0.3-PSG3MW/M
Turck Inductive Proximity
Sensor; Proximity; Inductive; M8
Item Number
BIM-UNR-AP6X-0.3-PSG3MW/M
Description
Inductive Proximity, Series
Item #
BIM-UNR-AP6X-0.3-PSG3MW/M
Sensor; Proximity; Inductive; M8
Specifications
Specifications
| Manufacturer Part Number |
4685844 |
| Manufacturer |
Turck |
| Family Series |
Turck Inductive Proximity |
| Description |
Sensor; Proximity; Inductive; M8 picofast; 3 Wire; BIM-UNR-AP6X-0.3M-PSG 3M W/M |
| Nominal Voltage |
12 VDC, 24 VDC |
| Power Type |
DC |
| Connection Type |
Cable with M8 Connector |
| Output Type |
N/O |
| Number of Wires |
3 |
| Composition |
Non-Metallic |
| Voltage |
10-30 VDC |
| Weld Field Immune |
No |
| Status Indicator |
Yes |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Max Load Current |
0.1 A |
| Net Weight |
0.0016 lbs |
| Gross Weight |
0.1 lbs |
BIM-UNR-AP6X-0.3-PSG3MW/M
Turck Inductive Proximity