BIM-UNT-AY1X/S1139

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BIM-UNT-AY1X/S1139

Turck Inductive Proximity

BIM-UNT-AY1X/S1139

Turck Inductive Proximity
Sensor, Inductive, Magnetic;
Item Number
BIM-UNT-AY1X/S1139
MFG Item Number
4685763
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
BIM-UNT-AY1X/S1139
Sensor, Inductive, Magnetic;

Series Information

Specifications

Specifications
Manufacturer Part Number 4685763
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Magnetic; Cylinder Sensor; Flush Mount;
Nominal Voltage 8.2 VDC
Power Type DC
Connection Type 2 Meter Cable
Output Type NAMUR
Number of Wires 2
Composition Non-Metallic
Voltage 8.2 VDC
Weld Field Immune No
Status Indicator Yes
Approvals ATEX
Net Weight 0 lbs
Gross Weight 0.1 lbs