Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BIO-01
I/O Extension Module, 3-Digital
This item cannot be canceled or returned
Description
I/O Extension Module, 3-Digital
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
BIO-01 |
| Description |
I/O Extension Module, 3-Digital Inputs, 1-Digital Ouput, 1-Analog Input, For ACS380-040C |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.32 lbs |