BIPC3504/0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BIPC3504/0

Burndy Terminals, BIP Series

BIPC3504/0

Burndy Terminals, BIP Series
350-4/0AWG INSL PRC CONN
MFG Item Number
BIPC3504/0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BIP Series
Item #
BIPC3504/0
350-4/0AWG INSL PRC CONN

BIP Series Information

  • Insulaion piercing capability
  • UL486B Listed, AL9CU rated
  • Insulaion piercing design
  • Easy snap‑out tabs
  • Simple bolt‑on connection

Specifications

Specifications
Manufacturer Part Number BIPC3504/0
Manufacturer Burndy
Product Series BIP
Family Series Burndy Terminals, BIP Series
Description 350-4/0AWG INSL PRC CONN
Connection Type Mechanical
Max Voltage 300 V
Wire Size Range 10 AWG-350 kcmil
Color Black
Direct Burial No
Approvals CSA, UL
Net Weight 0.55 lbs
Gross Weight 0.55 lbs
Alternatives
IPC-350-4/0
IPC-350-4/0
Ilsco Fittings, IPC Series