BIPC5004/0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BIPC5004/0 Burndy Terminals, BIP Series, 500-4/0KCMIL INSL PRCCON

MFG Item Number
BIPC5004/0

BIPC5004/0 Burndy Terminals, BIP Series, 500-4/0KCMIL INSL PRCCON

MFG Item Number
BIPC5004/0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, BIP Series
Item #
BIPC5004/0
500-4/0KCMIL INSL PRCCON

BIP Series Information

  • Insulaion piercing capability
  • UL486B Listed, AL9CU rated
  • Insulaion piercing design
  • Easy snap‑out tabs
  • Simple bolt‑on connection

Specifications

Specifications
Manufacturer Part Number BIPC5004/0
Manufacturer Burndy
Product Series BIP
Family Series Burndy Terminals, BIP Series
Description 500-4/0KCMIL INSL PRCCON
Connection Type Mechanical
Max Voltage 600 V
Wire Size Range 4 AWG-500 kcmil
Color Black
Direct Burial No
Approvals CSA, UL
Net Weight 0.74 lbs
Gross Weight 0.74 lbs
Alternatives
IPC-500-250
IPC-500-250
Ilsco Fittings, IPC Series