Series Information
| Manufacturer | Balluff |
|---|---|
| Family Series | Balluff Radio-Frequency Identification |
| Manufacturer Part Number | BIS0011 |
| Description | Product Group = LF (70/455 kHz) Dimension = 10 x 4.5 mm User data, read/write = 511 Byte Memory type = EEPROM Antenna type = round Installation = metal-free (clear zone) on metal flush in metal Storage temperature = -3 |
| Size | 10 x 10 x 4.5 mm |
| Ambient Temperature | -22-185 °F |
| IP Rating | IP68 |
| Approvals | CE, cULus |
| Comments | Metal-free Installation |
| Net Weight | 0.0005 lbs |
| Gross Weight | 0.05 lbs |