Series Information
| Manufacturer | Balluff |
|---|---|
| Family Series | Balluff Radio-Frequency Identification |
| Manufacturer Part Number | BIS00YF |
| Description | Product Group = HF (13.56 MHz) Dimension = 24.9 x 4.8 mm UID serial number, read-only = 8 Byte User data, read/write = 112 Byte Memory type = EEPROM Supported data carrier types = DIN ISO 15693 Antenna type = round I |
| Size | 24.9 x 4.8 mm |
| Ambient Temperature | -40-185 °F |
| IP Rating | IP68 |
| Approvals | CE |
| Comments | Metal-free Installation |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |