BIT4
Burndy Terminals, UNITAP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BIT4 Burndy Terminals, UNITAP Series, Unitap, One-Sided, 14-4
MFG Item Number
BIT4

BIT4 Burndy Terminals, UNITAP Series, Unitap, One-Sided, 14-4

MFG Item Number
BIT4
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, UNITAP Series
Item #
BIT4
Unitap, One-Sided, 14-4

UNITAP Series Information

Tap connections and in‑line splice/reductions are made quickly and easily with UNITAP line of connectors. UL486B Listed and CSA Certified. Dual‑rated AL9CU for any stranded copper or stranded aluminum application. 600 Volt, 90C.
  • Clear Plastisol covered AL6061‑T6 aluminum body
  • Oxide inhibitor pre‑installed
  • Range‑taking

Specifications

Specifications
Manufacturer Part Number BIT4
Manufacturer Burndy
Product Series UNITAP
Family Series Burndy Terminals, UNITAP Series
Description Unitap, One-Sided, 14-4
Connection Type Push-In
Max Voltage 600 V
Wire Size Range 14-4 AWG
Sealant Type Plastisol
Color Clear
Material Aluminum
Direct Burial No
Approvals CSA, UL
Net Weight 0.0275 lbs
Gross Weight 0.028 lbs
Alternatives
PBTS-2-4
PBTS-2-4
Ilsco Terminal Blocks, NIMBUS Series