XJG Series Information
| Manufacturer Part Number | BJ104 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | XJG |
| Family Series | Eaton's Crouse-Hinds series Couplers, XJG Series |
| Description | Eaton Crouse-Hinds series XJG bonding jumper, Rigid/IMC, 4 maximum conduit movement, Used with XJG104 HDG, 4 trade size |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Mounting | U-Bolts |
| Trade Size | 4 " |
| Length | 30 " |
| Protection Rating | Wet Locations |
| NEMA Rating | NEMA FB1 |
| Composition | Braided Tin Copper |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 3.4 lbs |
| Gross Weight | 3.4 lbs |