Series Information
| Manufacturer Part Number | BJ10M-TDT-C |
|---|---|
| Manufacturer | Autonics |
| Family Series | Autonics Photoelectric Sensors |
| Description | Sensor, Photo, Through beam, 10m Sensing distance, Connector Type, Light & Dark On, NPN Output, 12-24 |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 32.8 ' |
| Voltage | 12-24 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Output Type | NPN |
| Operating Mode | Dark On, Light On |
| Connection Type | M8 Connector |
| Max Load Current | 0.02 A |
| Package Style | Cubic |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Approvals | CE |
| Net Weight | 0.0438 lbs |
| Gross Weight | 0.0438 lbs |