O-Z/Gedney Series Information
| Manufacturer Part Number | BJ152014 |
|---|---|
| Manufacturer | Appleton |
| Product Series | O-Z/Gedney |
| Family Series | Appleton Couplers, O-Z/Gedney Series |
| Description | 1-1/2&2 BNDG JMPR 14 IN MVMT |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Mounting | U-Bolts |
| Trade Size | 2 " |
| Length | 14 " |
| Protection Rating | Indoor, Outdoor |
| NEMA Rating | NEMA FB1 |
| Composition | Braided Tin Copper |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Comments | Bond Two Rigid, EMT or IMC Steel Conduits Together, Use with Type AX Expansion Fittings |
| Net Weight | 1.34 lbs |
| Gross Weight | 1.34 lbs |