BJ1M-DDT-P
Autonics Photoelectric Sensors, BJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BJ1M-DDT-P

Autonics Photoelectric Sensors, BJ Series

BJ1M-DDT-P

Autonics Photoelectric Sensors, BJ Series
Sensor, Photo, Diffuse, 1m Sensing
MFG Item Number
BJ1M-DDT-P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, BJ Series
Item #
BJ1M-DDT-P
Sensor, Photo, Diffuse, 1m Sensing

BJ Series Information

  • Photoelectric Sensor
  • Diffuse Reflective, Retro‑Reflective, Through‑Beam
  • Sensitivity Adjuster
  • Built‑In Circuit Protection
  • IP65 Protection Structure
Photoelectric sensors ideal for industrial and commercial applications. Have capability to detect movement from a variety of distances. Compact and safe with built‑in circuit protection and an easily navigable on/off switch.

Specifications

Specifications
Manufacturer Part Number BJ1M-DDT-P
Manufacturer Autonics
Product Series BJ
Family Series Autonics Photoelectric Sensors, BJ Series
Description Sensor, Photo, Diffuse, 1m Sensing distance, Light & Dark On, PNP Output, 12-24 VDC
Power Type DC
Beam Type Infrared
Max Range 39.37 "
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.03 A
Composition Non-Metallic
Protection Rating IP65
Approvals CE
Comments Light ON/Dark ON(set by switch)
Net Weight 0.0988 lbs
Gross Weight 0.0988 lbs