Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BJ2150
Residential Main Breaker, Type BJ,
This item cannot be canceled or returned
Description
Residential Main Breaker, Type BJ,
Specifications
Specifications
| Manufacturer Part Number |
BJ2150 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Residential Main Breaker, Type BJ, 2 Pole, 150 Amp,120/240 VAC,10 KAIC, Requires 4 Spaces, For BR LoadCenter |
| Poles |
2 |
| Current Rating |
150 A |
| Max Voltage |
120 VAC, 240 VAC |
| Mounting |
Plug On |
| Net Weight |
1.8 lbs |
| Gross Weight |
1.8 lbs |
BJ2150
Eaton Circuit Breakers