Series Information
| Manufacturer Part Number | BJ3150 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Circuit Breakers |
| Description | Eaton Type BJ 1-Inch Plug-on Main Breakers,Type BJ 1-Inch plug-on main breakers,150 A,10 kAIC,Three-pole,240V,BJ,Common breaker trip,2 AWG-300 kcmil Cu/Al,BJ |
| Poles | 3 |
| Current Rating | 150 A |
| Max Voltage | 240 VAC |
| Mounting | Plug On |
| Net Weight | 3.2 lbs |
| Gross Weight | 2.5 lbs |