Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BJ3175 Eaton Circuit Breakers, Residential Main Breaker, Type BJ,
BJ3175 Eaton Circuit Breakers, Residential Main Breaker, Type BJ,
This item cannot be canceled or returned
Description
Residential Main Breaker, Type BJ,
Specifications
Specifications
| Manufacturer Part Number |
BJ3175 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Residential Main Breaker, Type BJ, 3 Pole, 175 Amp, 240 VAC, 10 KAIC, Requires 6 Spaces, For BR LoadCenter |
| Poles |
3 |
| Current Rating |
175 A |
| Max Voltage |
240 VAC |
| Mounting |
Plug On |
| Net Weight |
3.2 lbs |
| Gross Weight |
3.2 lbs |
BJ3175
Eaton Circuit Breakers