Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Photoelectric Sensors, BJ Series
BJ3M-PDT-P
Autonics Photoelectric Sensors, BJ Series
Sensor, Photo, Polarized Retro
MFG Item Number
BJ3M-PDT-P
This item cannot be canceled or returned
Description
Photoelectric Sensors, BJ Series
Sensor, Photo, Polarized Retro
Photoelectric Sensor Diffuse Reflective, Retro‑Reflective, Through‑Beam Sensitivity Adjuster Built‑In Circuit Protection IP65 Protection Structure Photoelectric sensors ideal for industrial and commercial applications. Have capability to detect movement from a variety of distances. Compact and safe with built‑in circuit protection and an easily navigable on/off switch.
Specifications
Specifications
Manufacturer Part Number
BJ3M-PDT-P
Manufacturer
Autonics
Product Series
BJ
Family Series
Autonics Photoelectric Sensors, BJ Series
Description
Sensor, Photo, Polarized Retro reflective, 3m Sensing distance , Light & Dark On, PNP Output, 12-24
Power Type
DC
Beam Type
Visible Red
Max Range
9.84 '
Voltage
12-24 VDC
Nominal Voltage
12 VDC, 24 VDC
Connection Type
Cable
Operating Mode
Dark On, Light On
Max Load Current
0.03 A
Composition
Non-Metallic
Protection Rating
IP65
Polarization Filter
Yes
Approvals
CE
Comments
Light ON/Dark ON(Set by Switch)
Net Weight
0.1319 lbs
Gross Weight
0.1319 lbs
BJ3M-PDT-P
Autonics Photoelectric Sensors, BJ Series