Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Couplers, XJG Series
BJ54
Eaton's Crouse-Hinds series Couplers, XJG Series
1 1/2 BONDING JUMPER FOR XJG
This item cannot be canceled or returned
Description
1 1/2 BONDING JUMPER FOR XJG
- Used with Rigid Metal Conduit and IMC
- Braided Tinned Copper Ground Strap
- 1/2~6 Inch Conduit Size
Specifications
Specifications
| Manufacturer Part Number |
BJ54 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
XJG |
| Family Series |
Eaton's Crouse-Hinds series Couplers, XJG Series |
| Description |
Eaton Crouse-Hinds series XJG bonding jumper, Rigid/IMC, 4 maximum conduit movement, Used with XJG54 HDG, 1-1/2 trade size |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Mounting |
U-Bolts |
| Trade Size |
1-1/2 " |
| Length |
24 " |
| Protection Rating |
Wet Locations |
| NEMA Rating |
NEMA FB1 |
| Composition |
Braided Tin Copper |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.995 lbs |
| Gross Weight |
1.995 lbs |
BJ54
Eaton's Crouse-Hinds series Couplers, XJG Series